Zoro Homepage

Hot Water Pressure Washer

  • Mfr # DS65131

  • Zoro # G506145493


product price: $4,709.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Width
33 4/5 in
Length
33 in
Pump Drive
Direct
Starter Type
Recoil
Power Type
Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS65131
Zoro #
G506145493
UPC #
879399008276
Country of Origin
United States

Dimensions

Width
33 4/5 in
Length
33 in
Hose Dimensions
3/8 in X 50 ft
Height
49 in
Hose Length
50 ft
Hose Diameter
3/8 in
Overall Height
45 in
Overall Length
33 in
Overall Width
40 in

Details

Pump Drive
Direct
Starter Type
Recoil
Power Type
Gas
Operating Pressure
4,000 psi
Burner Fuel
Diesel, Kerosene
Pressure Washer HP Range
28
Pump Type
Triplex
Warranty
3 yr, 5 yr, 10 yr
Pressure Washer Water Type
Hot
Engine Displacement
420 cc
Engine Brand
CRX
Flow Rate
4 gpm
Detergent Injection System
Yes
HP
28 hp
Piston Material
Stainless Steel
Includes
Engine Oil, Hose, Nozzle, Spray Gun
Pressure Washer Flow Rate
4 gpm
Item
Gas-Powered Pressure Washer
Water Output Temp.
170 Degrees F
Standards
CETA
Net Weight
545 lb
Gross Torque
350
Duty Rating
Heavy Duty
Tool Weight
540 lb
Horsepower
28 hp
Water Output Temperature - Maximum
170 Degrees F
Tool Series
Streamliner
Weight
540 lb
Engine Cycle
4-Cycle
Water Type
Hot
Power Source
Gas-Powered
Fuel Tank Capacity
6 gal
Flow - Maximum
4 gpm
Product Type
Pressure Washer
Style
Stationary
Operating Pressure - Maximum
4,000 psi
Frame Material
Steel

Description

This item is a stationary gas-powered pressure washer configured for hot water operation. It uses a gasoline engine to drive a direct-coupled triplex pump and an integrated burner system to heat water to the specified output temperature. The unit operates within defined pressure and flow limits and is housed in a steel frame for fixed-location use.

Key Features:

  • Pressure Washer Type: Stationary gas-powered hot water pressure washer.
  • Pressure and Flow: Operating pressure specified up to 4,000 psi with a flow rate of 4 gpm.
  • Engine and Power: 28 hp, 420 cc, 4-cycle gasoline engine with recoil start.
  • Pump Configuration: Direct-drive triplex pump with stainless steel pistons.
  • Water Heating: Burner system supports water output temperatures up to 170°F using diesel or kerosene.
  • Hose Assembly: Supplied with a 3/8 in x 50 ft hose.
  • Fuel Capacity: 6 gal fuel tank.
  • Included Components: Includes engine oil, hose, nozzle, and spray gun.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.