Zoro Homepage

Light Duty 2000 psi 4.0 gpm Hot Water Electric Pressure Washer

  • Mfr # 65031

  • Zoro # G5374061


product price: $9,259.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
2000 psi
Burner Fuel
Natural Gas
Piston Material
Ceramic
Includes
Gun, Lance, Nozzles
Net Weight
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65031
Zoro #
G5374061
UPC #
-
Country of Origin
United States

Dimensions

Hose Dimensions
3/8 in x 50 ft
Width
29 1/4 in
Height
53 in
Length
50 1/2 in
Hose Length
50 ft
Hose Diameter
3/8 in
Overall Length
30 in
Overall Height
53 in
Overall Width
50 in

Details

Operating Pressure (PSI)
2000 psi
Burner Fuel
Natural Gas
Piston Material
Ceramic
Includes
Gun, Lance, Nozzles
Net Weight
800 lb
Pressure Washer Water Type
Hot
Usable Hours per Week
120 hr
Pressure Washer Flow Rate
4 gpm
HP
5 hp
Water Output Temp.
120 Degrees F Rise Above Ambient
Power Type
Gas
Pump Drive
Belt
Operating Pressure
2,000 psi
Pressure Washer HP Range
4 to 5.9 HP
Item
Electric Pressure Washer
Detergent Injection System
Yes
Standards
CETA
Warranty
1 yr, 5 yr, 10 yr
Pressure Washer Duty Rating
Light Duty
Pump Type
Triplex
Volts/Phase
230/3
Duty Rating
Medium Duty
Phase
Three-Phase
Flow Rate
4 gpm
Voltage
230 V
Weight
844 lb
Flow - Maximum
4 gpm
Operating Pressure - Maximum
2,000 psi
Power Source
Corded
Water Type
Hot
Style
Stationary
Current
17 A
Horsepower
5 hp
Product Type
Pressure Washer
Water Output Temperature - Maximum
120 Degrees F

Description

Pressure Washer,2000 psi,4.0 gpm,5.0 HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.