Zoro Homepage

Medium Duty 3000 psi 5.0 gpm Hot Water Electric Pressure Washer

  • Mfr # 65190

  • Zoro # G5379600


product price: $10,059.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
3000 psi
Width
29 1/4 in
Net Weight
800 lb
Includes
Gun, Lance, Nozzles
Pressure Washer HP Range
10 HP and Greater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65190
Zoro #
G5379600
UPC #
-
Country of Origin
United States

Dimensions

Width
29 1/4 in
Length
50 1/2 in
Hose Dimensions
3/8 in x 50 ft
Height
53 in
Overall Width
50 in
Hose Diameter
3/8 in
Overall Height
53 in
Hose Length
50 ft
Overall Length
30 in

Description

Pressure Washer,3000 psi,5.0 gpm,10.0 HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.