Zoro Homepage

Medium Duty 3000 psi 8.0 gpm Hot Water Gas Pressure Washer

  • Mfr # 65013

  • Zoro # G5381378


product price: $10,439.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
3000 psi
Burner Fuel
Diesel, Kerosene
Engine Brand
Honda
Pressure Washer Duty Rating
Medium Duty
Starter Type
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65013
Zoro #
G5381378
UPC #
-
Country of Origin
United States

Dimensions

Height
40 in
Hose Dimensions
3/8 in x 50 ft
Length
45 1/4 in
Width
41 3/4 in
Hose Diameter
3/8 in
Overall Width
41 3/4 in
Overall Length
45 1/4 in
Hose Length
50 ft
Overall Height
40 in

Details

Operating Pressure (PSI)
3000 psi
Burner Fuel
Diesel, Kerosene
Engine Brand
Honda
Pressure Washer Duty Rating
Medium Duty
Starter Type
Electric
Item
Gas-Powered Pressure Washer
Pump Drive
Belt
Pump Type
Triplex
HP
22.1 hp
Piston Material
Ceramic
Warranty
10 yr Frame, 3 yr Engine, 5 yr Pump
Gross Torque
34.3 lb-ft
Operating Pressure
3,000 psi
Pressure Washer HP Range
10 HP and Greater
Power Type
Gas
Detergent Injection System
Yes
Engine Displacement
688 cc
Includes
Gun, Hose, Wand
Pressure Washer Flow Rate
8 gpm
Net Weight
750 lb
Standards
CETA, PWNA
Pressure Washer Water Type
Hot
Water Output Temp.
120 Degrees F Rise Above Ambient
Duty Rating
Heavy Duty
Flow Rate
8 gpm
Frame Material
Steel
Weight
750 lb
Flow - Maximum
8 gpm
Water Type
Hot
Power Source
Gas-Powered
Product Type
Pressure Washer
Operating Pressure - Maximum
3,000 psi
Engine Cycle
4-Cycle
Style
Skid Mount
Horsepower
22 1/8 hp
Fuel Tank Capacity
7.8 gal

Description

Washer,Gas,3000 psi,8.0 gpm,22.1 HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.