Zoro Homepage

Pressure Washer Hose, 3.00 gpm Max. Flow

  • Mfr # 7104844

  • Zoro # G2131649


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Inlet
3/8 in QC
Material
Polymer
Max. Pressure
4,500 psi
For Use With
Mfr. No. 60446
Includes
Pipe Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7104844
Zoro #
G2131649
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
3/8 in D x 50 in L
Overall Length
50 in
Overall Diameter
3/8 in

Details

Item
Pressure Washer Hose
Inlet
3/8 in QC
Material
Polymer
Max. Pressure
4,500 psi
For Use With
Mfr. No. 60446
Includes
Pipe Fittings
Max. Fluid Temp.
200 Degrees F
Max. Flow
3 gpm
Compatible Manufacturer Model Number
60446
Operating Pressure - Maximum
4,500 psi
Product Type
Pressure Washer Hose
Compatible Brand
Delco

Description

Pressure Washer Hose, Max. Flow 3 gpm, Max. Fluid Temp. 200 Degrees F, Max. Pressure 4,500 psi, For Use With Mfr. No. 60446, Inlet 3/8 in QC, Dimensions 3/8 in D x 50 in L, Material Polymer, Includes Pipe Fittings

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.