Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer Pump, 4.00 gpm Max. Flow

  • Mfr # 7101056

  • Zoro # G2131518


product price: $1,765.99
/ea
Free Shipping & Returns

Key Features

Inlet
3/4 in NPT
Material
Brass, Ceramic
Max. Pressure
4,000 psi
Dimensions
12-1/2 in L x 10-1/2 in W x 7-1/2 in H
Max. Fluid Temp.
120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7101056
Zoro #
G2131518
UPC #
-
Country of Origin
Italy

Dimensions

Dimensions
12-1/2 in L x 10-1/2 in W x 7-1/2 in H
Overall Length
12.5 in
Overall Height
7.5 in
Media Intake Connection Size
3/4 in
Overall Width
10.5 in

Details

Item
Pressure Washer Pump
Inlet
3/4 in NPT
Material
Brass, Ceramic
Max. Pressure
4,000 psi
Max. Fluid Temp.
120 Degrees F
For Use With
Mfr. No. 65016
Max. Flow
4 gpm
Includes
Piston Pumps
Housing Material
Brass
Flow - Maximum
4 gpm
Product Type
Pressure Washer Pump
Operating Pressure - Maximum
4,000 psi
Media Intake Connection Type
NPT
Fluid Temperature - Maximum
120 Degrees F

Description

Pressure Washer Pump, Max. Flow 4.00 gpm, Max. Fluid Temp. 120 Degrees F, Max. Pressure 4000 psi, For Use With Mfr. No. 65016, Inlet 3/4 In. NPT, Dimensions 12-1/2 In. L x 10-1/2 In. W x 7-1/2 In. H, Material Brass, Ceramic, Includes Piston Pumps

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.