Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer Pump, 5.50 gpm Max. Flow

  • Mfr # 7200196

  • Zoro # G2131509


product price: $2,354.99
/ea
Free Shipping & Returns

Key Features

Inlet
3/4 in NPT
Material
Brass, Ceramic
Max. Pressure
4,000 psi
For Use With
Mfr. No. 65013
Includes
Piston Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7200196
Zoro #
G2131509
UPC #
-
Country of Origin
Italy

Dimensions

Dimensions
14 in L x 10-1/2 in W x 8-1/2 in H
Overall Length
14 in
Media Intake Connection Size
3/4 in
Overall Height
8.5 in
Overall Width
10.5 in

Details

Item
Pressure Washer Pump
Inlet
3/4 in NPT
Material
Brass, Ceramic
Max. Pressure
4,000 psi
For Use With
Mfr. No. 65013
Includes
Piston Pumps
Max. Flow
5.5 gpm
Max. Fluid Temp.
120 Degrees F
Housing Material
Brass
Operating Pressure - Maximum
4,000 psi
Flow - Maximum
5.5 gpm
Fluid Temperature - Maximum
120 Degrees F
Media Intake Connection Type
NPT
Product Type
Pressure Washer Pump

Description

Pressure Washer Pump, Max. Flow 5.50 gpm, Max. Fluid Temp. 120 Degrees F, Max. Pressure 4000 psi, For Use With Mfr. No. 65013, Inlet 3/4 In. NPT, Dimensions 14 In. L x 10-1/2 In. W x 8-1/2 In. H, Material Brass, Ceramic, Includes Piston Pumps

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.