
Salt and Pepper Shaker Combo, 4 oz Salt Dispenser and 1.5 oz Pepper Dispenser
Mfr # SUG60359
Zoro # G915960885
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Packaging Type
Dispenser
Flavor
Salt & Pepper
Type
Spices & Seasonings
Capacity
4 oz; 1.5 oz
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUG60359
Zoro #
G915960885
UPC #
-
Country of Origin
United States
Details
Packaging Type
Dispenser
Flavor
Salt & Pepper
Type
Spices & Seasonings
Item
Condiments
Capacity
4 oz; 1.5 oz
NSF Certified
No
For Food Type
Salt and Pepper
Description
This pre-filled salt and pepper shaker combo is disposable when it runs out. Perfect for lunch rooms, cafeterias or catering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.