Zoro Homepage

Door Gasket, 13-1/16" x 25"

  • Mfr # 1702524

  • Zoro # G7889616


product price: $37.39
/ea

Key Features

For Use With Mfr. Model Number
D4427N, D4427N6
Fits Brand
Delfield
For Use With
Mfr. Model Number: D4427N, D4427N6, UCD4427N
Compatible with Manufacturer Model Number
D4427N, D4427N6
Overall Width
13 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702524
Zoro #
G7889616
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13 1/16 in
Overall Height
25 in

Details

For Use With Mfr. Model Number
D4427N, D4427N6
Fits Brand
Delfield
Item
Door Gasket, 13-1/16" x 25"
For Use With
Mfr. Model Number: D4427N, D4427N6, UCD4427N
Compatible with Manufacturer Model Number
D4427N, D4427N6
Compatible Manufacturer Part Number
D4427N, D4427N6
Compatible Pump Manufacturer Part Number
D4427N, D4427N6
Compatible Mfr. Model Number
D4427N, D4427N6

Description

Gasket, Compatible with Manufacturer Model Number D4427N, D4427N6, For Use With Freezers, Refrigerators, Overall Height 25 in, Overall Width 13 1/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.