Zoro Homepage

Door Gasket, 17" x 12-1/3"

  • Mfr # 1702502

  • Zoro # G7890060


product price: $18.89
/ea

Key Features

Fits Brand
Delfield
For Use With
18000 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702502
Zoro #
G7890060
UPC #
-
Country of Origin
United States

Details

Fits Brand
Delfield
Item
Door Gasket, 17" x 12-1/3"
For Use With
18000 Series

Description

Door Gasket, 17 In. x 12-1/3 In., For Use With 18000 Series

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.