Zoro Homepage

Door Gasket, 22-1/2" x 25-1/2"

  • Mfr # 1702473

  • Zoro # G7886691


product price: $43.19
/ea

Key Features

For Use With Mfr. Model Number
4448N-12, 4472N-12
Fits Brand
Delfield
For Use With
Mfr. Model Number: 4448N8, 4448N-8, ST4448N12, 4448N12, 4448N-12, ST4448N-12, ST4448N18M, 4448N18M, 4448N-18M, ST4448N-18M, 4472N12, 4472N-12, ST4472N12, ST4472N-12, 4472N24M, ST4472N24M, 4472N-24M, ST4472N-24M, ST4472N18, 4472N18, 4472N-18, ST4472N-18, ST4472N18M, 4472N18M, 4472N-18M, ST4472N-18M, ST4472N30M, 4472N30M, 4472N-30M, ST4472N-30M, UCD4448N, UC4448N
Overall Height
25 1/2 in
Compatible with Manufacturer Model Number
4448N-12, 4472N-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702473
Zoro #
G7886691
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 1/2 in
Overall Width
22 1/2 in

Details

For Use With Mfr. Model Number
4448N-12, 4472N-12
Fits Brand
Delfield
Item
Door Gasket, 22-1/2" x 25-1/2"
For Use With
Mfr. Model Number: 4448N8, 4448N-8, ST4448N12, 4448N12, 4448N-12, ST4448N-12, ST4448N18M, 4448N18M, 4448N-18M, ST4448N-18M, 4472N12, 4472N-12, ST4472N12, ST4472N-12, 4472N24M, ST4472N24M, 4472N-24M, ST4472N-24M, ST4472N18, 4472N18, 4472N-18, ST4472N-18, ST4472N18M, 4472N18M, 4472N-18M, ST4472N-18M, ST4472N30M, 4472N30M, 4472N-30M, ST4472N-30M, UCD4448N, UC4448N
Compatible with Manufacturer Model Number
4448N-12, 4472N-12
Compatible Manufacturer Part Number
4448N-12, 4472N-12
Compatible Pump Manufacturer Part Number
4448N-12, 4472N-12
Compatible Mfr. Model Number
4448N-12, 4472N-12

Description

Gasket, Compatible with Manufacturer Model Number 4448N-12, 4472N-12, For Use With Freezers, Refrigerators, Overall Height 25 1/2 in, Overall Width 22 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.