Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Gasket, 8" x 22"

  • Mfr # 1702610

  • Zoro # G7890760


product price: $23.59
/ea

Key Features

Fits Brand
Delfield
For Use With
18000 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702610
Zoro #
G7890760
UPC #
-
Country of Origin
United States

Details

Fits Brand
Delfield
Item
Door Gasket, 8" x 22"
For Use With
18000 Series

Description

Door Gasket, 8 In. x 22 In., For Use With 18000 Series

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.