Gasket, 22 3/4 in. x 58 5/8 in.
Mfr # 1702796
Zoro # G0279015
product price: $65.19
/eaKey Features
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
6125XL
Fits Brand
Delfield
Height
58 5/8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1702796
Zoro #
G0279015
UPC #
-
Country of Origin
United States
Dimensions
Height
58 5/8 in
Overall Width
22 3/4 in
Details
Item
Door Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
6125XL
Fits Brand
Delfield
Material
Stainless Steel
Compatible with Manufacturer Model Number
6125XL
Compatible Manufacturer Model Number
6125XL
Compatible with Mfr. Model No.
6125XL
For Use with Mfr Model Number
6125XL
Compatible Manufacturer Part Number
6125XL
Compatible with Manufacturer Model No.
6125XL
Compatible Pump Manufacturer Part Number
6125XL
Compatible Mfr. Model Number
6125XL
Description
Door Gasket, Compatible with Manufacturer Model Number 6125XL, For Use With Freezers, Refrigerators, Overall Height 58 5/8 in, Overall Width 22 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.