Zoro Homepage

Gasket, 23 1/8 in. x 59 5/16 in.

  • Mfr # 1702009

  • Zoro # G0279170


product price: $56.59
/ea

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
17-029, 170-2009, 6000
Fits Brand
Delfield
Height
59 5/16 in
Overall Width
23 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702009
Zoro #
G0279170
UPC #
-
Country of Origin
United States

Dimensions

Height
59 5/16 in
Overall Width
23 1/8 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
17-029, 170-2009, 6000
Fits Brand
Delfield
Compatible with Manufacturer Model Number
17-029, 170-2009, 6000
Compatible Manufacturer Model Number
17-029, 170-2009, 6000
Compatible with Mfr. Model No.
17-029, 170-2009, 6000
For Use with Mfr Model Number
17-029, 170-2009, 6000
Compatible Manufacturer Part Number
17-029, 170-2009, 6000
Compatible with Manufacturer Model No.
17-029, 170-2009, 6000
Compatible Pump Manufacturer Part Number
17-029, 170-2009, 6000
Compatible Mfr. Model Number
17-029, 170-2009, 6000

Description

Gasket, Compatible with Manufacturer Model Number 17-029, 170-2009, 6000, For Use With Freezers, Refrigerators, Overall Height 59 5/16 in, Overall Width 23 1/8 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.