Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, 29 1/2 in. x 72 in.

  • Mfr # 1702203

  • Zoro # G0278890


product price: $66.19
/ea

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
SLFRI34G, SLRRI34S
Fits Brand
Delfield
Height
72 in
Overall Width
29 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702203
Zoro #
G0278890
UPC #
-
Country of Origin
United States

Dimensions

Height
72 in
Overall Width
29 1/2 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
SLFRI34G, SLRRI34S
Fits Brand
Delfield
Compatible with Manufacturer Model Number
SLFRI34G, SLRRI34S
Compatible Manufacturer Model Number
SLFRI34G, SLRRI34S
Compatible with Mfr. Model No.
SLFRI34G, SLRRI34S
For Use with Mfr Model Number
SLFRI34G, SLRRI34S
Compatible Manufacturer Part Number
SLFRI34G, SLRRI34S
Compatible with Manufacturer Model No.
SLFRI34G, SLRRI34S
Compatible Pump Manufacturer Part Number
SLFRI34G, SLRRI34S
Compatible Mfr. Model Number
SLFRI34G, SLRRI34S

Description

Gasket, Compatible with Manufacturer Model Number SLFRI34G, SLRRI34S, For Use With Freezers, Refrigerators, Overall Height 72 in, Overall Width 29 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.