Shelf, wire, 16 X 22-1/2 Silver
Mfr # 3978271
Zoro # G9624106
product price: $86.59
/ea
Free Shipping & Returns
Key Features
For Use With
400 Series Compact Refrigerator, Compact Refrigerator/Freezer, Refrigerator, Tenderizer, Undercounter Base Freezer, Undercounter Freezer, Undercounter Refrigerator, Work Top Base Freezer, Work Top Base Refrigerator
For Use With Mfr. Model Number
402, 403, 403-MD3, 406, 406-CA, 406CA-DHL, 407, 407-CA, 407CA-DHL, D4472-24M, D4472-30M
Fits Brand
Delfield
Height
22 1/2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3978271
Zoro #
G9624106
UPC #
-
Country of Origin
United States
Dimensions
Height
22 1/2 in
Overall Width
16 in
Details
Item
Wire Shelf
For Use With
400 Series Compact Refrigerator, Compact Refrigerator/Freezer, Refrigerator, Tenderizer, Undercounter Base Freezer, Undercounter Freezer, Undercounter Refrigerator, Work Top Base Freezer, Work Top Base Refrigerator
For Use With Mfr. Model Number
402, 403, 403-MD3, 406, 406-CA, 406CA-DHL, 407, 407-CA, 407CA-DHL, D4472-24M, D4472-30M
Fits Brand
Delfield
Color
Gray
Compatible with Manufacturer Model Number
402, 403, 403-MD3, 406, 406-CA, 406CA-DHL, 407, 407-CA, 407CA-DHL, D4472-24M, D4472-30M
Compatible Manufacturer Model Number
402, 403, 403-MD3, 406, 406-CA, 406CA-DHL, 407, 407-CA, 407CA-DHL, D4472-24M, D4472-30M
Compatible Manufacturer Part Number
402, 403, 403-MD3, 406, 406-CA, 406CA-DHL, 407, 407-CA, 407CA-DHL, D4472-24M, D4472-30M
Compatible with Mfr. Model No.
402, 403, 403-MD3, 406, 406-CA, 406CA-DHL, 407, 407-CA, 407CA-DHL, D4472-24M, D4472-30M
For Use with Mfr Model Number
402, 403, 403-MD3, 406, 406-CA, 406CA-DHL, 407, 407-CA, 407CA-DHL, D4472-24M, D4472-30M
Compatible with Manufacturer Model No.
402, 403, 403-MD3, 406, 406-CA, 406CA-DHL, 407, 407-CA, 407CA-DHL, D4472-24M, D4472-30M
Compatible Pump Manufacturer Part Number
402, 403, 403-MD3, 406, 406-CA, 406CA-DHL, 407, 407-CA, 407CA-DHL, D4472-24M, D4472-30M
Compatible Mfr. Model Number
402, 403, 403-MD3, 406, 406-CA, 406CA-DHL, 407, 407-CA, 407CA-DHL, D4472-24M, D4472-30M
Description
Wire Shelf, Compatible with Manufacturer Model Number 402, 403, 403-MD3, 406, 406-CA, 406CA-DHL, 407, 407-CA, 407CA-DHL, D4472-24M, D4472-30M, For Use With 400 Series Compact Refrigerator, Compact Refrigerator/Freezer, Refrigerator, Tenderizer, Undercounter Base Freezer, Undercounter Freezer, Undercounter Refrigerator, Work Top Base Freezer, Work Top Base Refrigerator, Overall Height 22 1/2 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.