Zoro Homepage

Brush, 12 Conductive, Flat Surface Tool

  • Mfr # SVA38FLT

  • Zoro # G214911168


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon Fiber
Length
11 in
Width
12 in
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVA38FLT
Zoro #
G214911168
UPC #
810130971978
Country of Origin
United Kingdom

Dimensions

Length
11 in
Width
12 in
Outside Dia.
1.5 in
Inside Dia.
14 in

Details

Color
Black
Material
Carbon Fiber
Item
Brush,12 Conductive,Flat Surface Tool

Description

Brush,12 Conductive,Flat Surface Tool


  • • 12" Flat Brush Surface Conductive Tool Black
  • • Lightweigh Carbon Fiber
  • • Connects easily with extenton poles
  • • ATEX Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.