Zoro Homepage

Carbon Fiber, Division 2, Atex Classified

  • Mfr # DIV2-DELFIN-KIT

  • Zoro # G914911260


product price: $3,269.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
58 in
Width
10 in
Includes
3 ea. 4 Foot Carbon Fiber Poles, 1 ea. 90 Degree Tool Connection from pole to accessor, 1 ea Connector, Carbon Fiber, Connects hose to pole, 1 ea. 10' Hose Antistatic with 1 ea. FH0020 Cuff, 1 ea. Round Brush, 1 ea. Crevice Tool, 1 ea. Floor/Wall Brush 12 Length, 1 ea. Padded Pole Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIV2-DELFIN-KIT
Zoro #
G914911260
UPC #
810130971909
Country of Origin
United Kingdom

Dimensions

Length
58 in
Width
10 in

Details

Color
Black
Item
Carbon Fiber,Division 2,Atex Classified
Includes
3 ea. 4 Foot Carbon Fiber Poles, 1 ea. 90 Degree Tool Connection from pole to accessor, 1 ea Connector, Carbon Fiber, Connects hose to pole, 1 ea. 10' Hose Antistatic with 1 ea. FH0020 Cuff, 1 ea. Round Brush, 1 ea. Crevice Tool, 1 ea. Floor/Wall Brush 12 Length, 1 ea. Padded Pole Bag

Description

Carbon Fiber,Division 2,Atex Classified


  • • Additional reach and performance to heavy duty users of our Internal kits looking for even further reach and durability up from the ground floor
  • • Provides greater rigidity when cleaning at this additional heigh
  • • ATEX Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.