Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Fiber Pole, Atex Certified, 21.6 m

  • Mfr # SVA3816-PRO

  • Zoro # G114911213


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon Fiber
Length
62.2 in
Width
1.5 in
Inside Dia.
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVA3816-PRO
Zoro #
G114911213
UPC #
810130972029
Country of Origin
United Kingdom

Dimensions

Length
62.2 in
Width
1.5 in
Inside Dia.
1.4 in
Outside Dia.
1.5 in

Details

Color
Black
Material
Carbon Fiber
Item
Carbon Fiber Pole,Atex Certified,21.6 m

Description

Carbon Fiber Pole,Atex Certified,21.6 m


  • • Lightweight yet robust 5.2 footcarbon fibre poles
  • • All poles are equipped with a ‘Safety Locking Mechanism’ for total operator safety during use
  • • Can also be assembled vertically for ease of assembly.
  • • ATEX Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.