Zoro Homepage

Carbon Fiber Pole, Div 2, 2 .8 m, 2.6 ft

  • Mfr # SVA3808-PRO

  • Zoro # G514911158


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon Fiber
Length
31.7 in
Width
1.5 in
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVA3808-PRO
Zoro #
G514911158
UPC #
810130972005
Country of Origin
United Kingdom

Dimensions

Length
31.7 in
Width
1.5 in
Outside Dia.
1.5 in
Inside Dia.
1.4 in

Details

Color
Black
Material
Carbon Fiber
Item
Carbon Fiber Pole,Div 2,2 .8 m,2.6 ft

Description

Carbon Fiber Pole,Div 2,2 0.8 m,2.6 ft


  • • Lightweight yet robust 2.6 foot carbon fibre poles
  • • All poles are equipped with a ‘Safety Locking Mechanism’ for total operator safety during use
  • • Can also be assembled vertically for ease of assembly.
  • • ATEX Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.