Zoro Homepage

Connection, Carbon Fiber, Black, 45 Degree

  • Mfr # SVA3845H

  • Zoro # G614738907


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon Fiber
Length
9 in
Width
6 in
Inside Dia.
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVA3845H
Zoro #
G614738907
UPC #
810130972050
Country of Origin
United Kingdom

Dimensions

Length
9 in
Width
6 in
Inside Dia.
1.4 in
Outside Dia.
1.5 in

Details

Color
Black
Material
Carbon Fiber
Item
Connection,Carbon Fiber,Black,45 Degree

Description

Connection,Carbon Fiber,Black,45 Degree


  • • Black 45 degree Pole Connection
  • • Lightweigh Carbon Fiber
  • • ATEX Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.