Zoro Homepage

Connector, Carbon Fiber, Black

  • Mfr # SVA38HA

  • Zoro # G114790849


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon Fiber
Length
9 in
Width
2 in
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVA38HA
Zoro #
G114790849
UPC #
810130971923
Country of Origin
United Kingdom

Dimensions

Length
9 in
Width
2 in
Outside Dia.
1.5 in
Inside Dia.
1.5 in

Details

Color
Black
Material
Carbon Fiber
Item
Connector,Carbon Fiber,Black
Includes
Hose Cuffs

Description

Connector,Carbon Fiber,Black


  • • Connector, Carbon Fiber, Black
  • • Lightweigh Carbon Fiber
  • • For use with SVA Wall & Ceiling Tools, Connects Hose to Pole
  • • ATEX Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.