Zoro Homepage

Connector, Straight Tool Connection

  • Mfr # SVA38STR

  • Zoro # G314574249


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon Fiber
Length
11 in
Width
1.5 in
Inside Dia.
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVA38STR
Zoro #
G314574249
UPC #
810130972012
Country of Origin
United Kingdom

Dimensions

Length
11 in
Width
1.5 in
Inside Dia.
1.4 in
Outside Dia.
1.5 in

Details

Color
Black
Material
Carbon Fiber
Item
Connector,Straight Tool Connection

Description

Connector,Straight Tool Connection


  • • Black Straight Tool Connection
  • • Use with SVA Wall & Ceiling Tools, Pole to Accessory Connection
  • • Light weight Carbon Fiber
  • • ATEX Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.