Zoro Homepage

Crevice Overhead Tool, Carbon Fiber, Black

  • Mfr # SVA38CT

  • Zoro # G814574138


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon Fiber
Length
9 in
Width
4 in
Inside Dia.
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVA38CT
Zoro #
G814574138
UPC #
810130971992
Country of Origin
United Kingdom

Dimensions

Length
9 in
Width
4 in
Inside Dia.
1.4 in
Outside Dia.
1.5 in

Details

Color
Black
Material
Carbon Fiber
Item
Crevice Overhead Tool,Carbon Fiber,Black

Description

Crevice Overhead Tool,Carbon Fiber,Black


  • • Crevice Tool Black
  • • Lightweigh Carbon Fiber
  • • Connects easily with extenton poles
  • • ATEX Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.