Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, 40 mm, 10 ft, Black, Lightweight

  • Mfr # FH0027.40.10

  • Zoro # G414590293


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyethylene
Length
120 in
Width
2 in
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH0027.40.10
Zoro #
G414590293
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
120 in
Width
2 in
Outside Dia.
1.5 in
Inside Dia.
1.5 in

Details

Color
Black
Material
Polyethylene
Item
Hose,40 mm,10 ft,Black,Lightweight

Description

Hose,40 mm,10 ft,Black,Lightweight


  • • Black Lightweight polyethylene conductive copolymer hose 40 mm Hose
  • • Black skimcoat reinforced with an integral polyethylene non-marking helix,
  • • ATEX Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.