Zoro Homepage

Pipe Brush Overhead Tool, 4 Conductive

  • Mfr # SVA384PB

  • Zoro # G714911316


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon Fiber
Length
11 in
Width
4 in
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVA384PB
Zoro #
G714911316
UPC #
810130972043
Country of Origin
United Kingdom

Dimensions

Length
11 in
Width
4 in
Outside Dia.
1.5 in
Inside Dia.
1.4 in

Details

Color
Black
Material
Carbon Fiber
Item
Pipe Brush Overhead Tool,4 Conductive

Description

Pipe Brush Overhead Tool,4 Conductive


  • • 4" Pipe Conductive Brush Black
  • • Lightweigh Carbon Fiber
  • • Connects easily with extenton poles
  • • ATEX Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.