Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Brush Overhead Tool, 8 Conductive

  • Mfr # SVA388PB

  • Zoro # G314911211


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon Fiber
Length
11 in
Width
10 in
Inside Dia.
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVA388PB
Zoro #
G314911211
UPC #
810130972067
Country of Origin
United Kingdom

Dimensions

Length
11 in
Width
10 in
Inside Dia.
1.4 in
Outside Dia.
1.5 in

Details

Color
Black
Material
Carbon Fiber
Item
Pipe Brush Overhead Tool,8 Conductive

Description

Pipe Brush Overhead Tool,8 Conductive


  • • 8" Pipe Conductive Brush Black
  • • Lightweigh Carbon Fiber
  • • Connects easily with extenton poles
  • • ATEX Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.