
Cable Sleeve, 0.40 in Max Bundle Dia., 1 ft, Polyester, Black; White
Mfr # 000000000000120922
Zoro # G411129892
product price: $0.30
/eaSold in multiples of 1000 for $300.00
Key Features
For Maximum Bundle Diameter
0.40 in
Length
1 ft
Material of Construction
Polyester
Color
Black; White
Standards
NOT SPECIFIED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000000000000120922
Zoro #
G411129892
UPC #
-
Country of Origin
China
Dimensions
For Maximum Bundle Diameter
0.40 in
Length
1 ft
Trade Size
0.38"
Details
Item
Cable Sleeve
Material of Construction
Polyester
Color
Black; White
Standards
NOT SPECIFIED
Temp. Range
-75 Degrees to 125 Degrees C
Supplier Series
LangoflxFR,EX920FR,FlxiweaveFR
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.