Zoro Homepage

Cable Sleeve, 0.79 in Max Bundle Dia., 1 ft, Polyester, Black

  • Mfr # 000000000000120970

  • Zoro # G311129824


product price: $0.45
/ea
Sold in multiples of 500 for $225.00

Key Features

For Maximum Bundle Diameter
0.79 in
Length
1 ft
Material of Construction
Polyester
Color
Black
Standards
NOT SPECIFIED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000000000000120970
Zoro #
G311129824
UPC #
-
Country of Origin
China

Dimensions

For Maximum Bundle Diameter
0.79 in
Length
1 ft
Trade Size
0.75"

Details

Item
Cable Sleeve
Material of Construction
Polyester
Color
Black
Standards
NOT SPECIFIED
Temp. Range
-75 Degrees to 125 Degrees C
Supplier Series
LangoflexG,FlexweaveGP,EX900GP

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.