Shop DELFINGEN
See all product information
Create Account
Coated Cable Sleeve, 1 ft, Acrylic Coated Fiberglass, Black
- Mfr # 000000000000121288
- Zoro # G111129956
product price:Â
$
0.30
/ea
Sold in multiples of 1000 for
$300.00
Key Features
Length
1 ft
Material of Construction
Acrylic Coated Fiberglass
Sleeve Construction
Coated
Color
Black
Temp. Range
240 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 000000000000121288
- Zoro #
- G111129956
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 ft
- Trade Size
- #2
Details
- Item
- Cable Sleeve
- Material of Construction
- Acrylic Coated Fiberglass
- Sleeve Construction
- Coated
- Color
- Black
- Temp. Range
- 240 Degrees C
- Standards
- MIL-Y-1140H; UL 224 VW-0
- Supplier Series
- HTS-520,710C,AW-751,AW-750
Description
NOTE: This item is priced per foot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.