Zoro Homepage

Non Shrink Tube, 250 ft, Fiberglass, Black

  • Mfr # 121621

  • Zoro # G414913832


product price: $0.75
/ea
Sold in multiples of 250 for $187.50

Key Features

Length
250 ft
Material
Fiberglass
Material of Construction
Fiberglass
Color
Black
Finish
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121621
Zoro #
G414913832
UPC #
-
Country of Origin
United States

Dimensions

Length
250 ft

Details

Item
Non Shrink Tube
Material
Fiberglass
Material of Construction
Fiberglass
Color
Black
Finish
Acrylic
Standards
Grade A;MIL-I-3190/3

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.