Zoro Homepage

Non-Slit Convoluted Tube, 10 mm, Black, 5000 ft

  • Mfr # 59502

  • Zoro # G814913937


product price: $0.15
/ea
Sold in multiples of 5000 for $750.00

Key Features

Material
PE
Color
Black
Length
5000 ft
Temp. Range
-40° to 85°C
Standards
Delphi M2092;Delphi M3421;Delphi C0836
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59502
Zoro #
G814913937
UPC #
-
Country of Origin
United States

Dimensions

Length
5000 ft

Details

Item
Non-Slit Convoluted Tube
Material
PE
Color
Black
Temp. Range
-40° to 85°C
Standards
Delphi M2092;Delphi M3421;Delphi C0836
Shrink Tubing I.D. Before Shrinking
10 mm

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.