
Slit Convoluted Tubing, 0.28 in. ID, PE10, PE, Black, Sold by the FT
Mfr # 22108
Zoro # G311130899
product price:Â $0.08
/ea
Sold in multiples of 2500 for $200.00
Key Features
Material
PE
Color
Black
Standards
Delphi M2092; Delphi M3421; Delphi C0836
Type
Slit Convoluted Tubing
Heat Stabilized
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22108
Zoro #
G311130899
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1/4"
Inner Diameter Max
0.28"
Outer Diameter Max
0.38"
Details
Material
PE
Color
Black
Standards
Delphi M2092; Delphi M3421; Delphi C0836
Item
Convoluted Tubing
Type
Slit Convoluted Tubing
Heat Stabilized
No
Min Temperature
-40 C
Max Temperature
85 C
Flammability Rating
UL 94 HB
Supplier Series
PE10
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.