Slit Convoluted Tubing, 0.48 in. ID, N24, Nylon, Gray, Sold by the FT

  • Mfr # 55039

  • Zoro # G311129770


product price:  $0.17
/ea
Sold in multiples of 2200 for $374.00

Key Features

Material
Nylon
Color
Gray
Standards
Delphi M5648; Delphi M5085
Type
Slit Convoluted Tubing
Max Temperature
125 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55039
Zoro #
G311129770
UPC #
-
Country of Origin
United States

Dimensions

Inner Diameter Max
0.48"
Trade Size
7/16"
Outer Diameter Max
0.44"

Details

Material
Nylon
Color
Gray
Item
Convoluted Tubing
Standards
Delphi M5648; Delphi M5085
Type
Slit Convoluted Tubing
Max Temperature
125 C
Flammability Rating
FMVSS 302
Supplier Series
N24
Heat Stabilized
Yes
Min Temperature
-40 C

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.