Blower, BD, Less Motor, 15-1/2 Wheel, Shaft Dia.: 1 3/16 in

  • Mfr # 9005479

  • Zoro # G6959233


product price:  $482.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
15 1/2 in
Wheel Width (In.)
15 1/16 in
Max. Inlet Temp. (Deg. F)
250 Degrees F
Rotation
CW/CCW
Wheel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9005479
Zoro #
G6959233
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Dia. (In.)
15 1/2 in
Wheel Width (In.)
15 1/16 in
Housing Width (In.)
19 5/8 in
Shaft Dia.
1 3/16 in
Discharge Width (In.)
18 5/8 in
Discharge Height (In.)
15 7/8 in
Housing Height (In.)
24 1/4 in
Housing Depth (In.)
22 11/16 in
Housing Width
19.6 in
Outlet Height
15 7/8 in
Overall Depth
22 5/8 in
Overall Height
25 3/4 in
Housing Height
25.7 in
Overall Width
19 5/8 in
Outlet Width
18 5/8 in
Shaft Diameter
1 in
Wheel Width
15 in
Wheel Diameter
15 1/2 in
Inlet Diameter
12 1/2 in
Housing Depth
22.6 in

Details

Max. Inlet Temp. (Deg. F)
250 Degrees F
Rotation
CW/CCW
Wheel Material
Steel
Item
Blower
Housing Finish
Galvanized Steel
Type
Double Inlet Forward Curve, Belt Drive, Less Motor
Bearing Type
Ball
Housing Material
Steel
Mounting
Multipostion
Max. Ambient Temp. (F)
104 Degrees F
Wheel Type
Forward-Curved
Drive Type
Belt Drive
Includes
Mounting Hardware
Minimum Ambient Temperature
-65 Degrees F
Features
Base Feet can be Mounted for Various Discharge Positions, Blower Housings Have Extruded Holes to Give Greater Holding Power for Mounting Base Sides and Motor Bracket, Capacity Range 200 to 8000 cfm, Shaft Dimensions and Finish are Carefully Controlled to Ensure Quiet, Trouble Free Operation, Shafts for Ball Bearing Models have Keywayed Ends, the Blower Wheel has an Exclusive Centre Disc which Allows Blowers to be Used Safely at Speeds Well Above Any Normal Requirement
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Wheel Material Finish
Zinc Plated
Number of Discharge Positions
4
Includes Motor
No
For High-Static Pressure Applications
Yes
Resistance Properties
Corrosion Resistant
Maximum Ambient Temperature
250 Degrees F
Spark Resistant Construction Type
Not Rated
Includes Drive Package
No
Hazardous Location Application
No
Mount Type
Multiposition
Flange Type
Non-Flanged
Includes Mounting Hardware
Yes
Assembly
Unassembled
Minimum Airflow
8,250 cfm
For Air Type
General/Clean
Chemical Resistant
No
Maximum Motor Horsepower
10 hp
Outlet Shape
Rectangular
Market
Commercial, Industrial, Residential
OEM Replacement
No
Housing Material Grade
G90
Number of Inlets
2
Maximum Fan Speed
1,800 RPM
Maximum Inlet Air Temperature
250 Degrees F
Housing Material Finish
Galvanized
Maximum Airflow
9,750 cfm
Maximum Static Pressure
2 1/2 in wc
Corrosion Resistant
Yes
Minimum Motor Horsepower
5/16 hp

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 15 1/2 in, Minimum Airflow 8,250 cfm, Maximum Airflow 9,750 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 3/16 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 15 in, Number of Inlets 2, Inlet Diameter 12 1/2 in, Outlet Shape Rectangular, Outlet Height 15 7/8 in, Outlet Width 18 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.