Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, BD, Less Motor, 18-1/2 Wheel

  • Mfr # 9005493

  • Zoro # G6900232


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
18 1/2 in
Wheel Width (In.)
18 1/2 in
Max. Inlet Temp. (Deg. F)
250 Degrees F
Rotation
CW/CCW
Wheel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9005493
Zoro #
G6900232
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Dia. (In.)
18 1/2 in
Wheel Width (In.)
18 1/2 in
Discharge Width (In.)
21 7/8 in
Discharge Height (In.)
18 7/8 in
Housing Depth (In.)
27 in
Housing Height (In.)
29 in
Shaft Dia.
1 in
Housing Width (In.)
22 7/8 in
Overall Width
22 7/8 in
Overall Height
30 1/2 in
Outlet Height
18 7/8 in
Wheel Diameter
18 1/2 in
Housing Width
22.8 in
Housing Depth
27 in
Overall Depth
27 in
Wheel Width
18 1/2 in
Housing Height
30.5 in
Inlet Diameter
15 1/8 in
Shaft Diameter
1 in
Outlet Width
21 7/8 in

Details

Max. Inlet Temp. (Deg. F)
250 Degrees F
Rotation
CW/CCW
Wheel Material
Steel
Item
Blower
Max. Ambient Temp. (F)
104 Degrees F
Housing Material
Steel
Housing Finish
Galvanized Steel
Type
Double Inlet Forward Curve, Belt Drive, Less Motor
Bearing Type
Ball
Mounting
Multipostion
Drive Type
Belt Drive
Application
Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
Wheel Type
Forward-Curved
Includes
Mounting Hardware
Features
Base Feet can be Mounted for Various Discharge Positions, Blower Housings Have Extruded Holes to Give Greater Holding Power for Mounting Base Sides and Motor Bracket, Capacity Range 200 to 8000 cfm, Shaft Dimensions and Finish are Carefully Controlled to Ensure Quiet, Trouble Free Operation, Shafts for Ball Bearing Models have Keywayed Ends, the Blower Wheel has an Exclusive Centre Disc which Allows Blowers to be Used Safely at Speeds Well Above Any Normal Requirement
Maximum Ambient Temperature
250 Degrees F
Number of Inlets
2
Housing Material Finish
Galvanized
Minimum Motor Horsepower
1 hp
Housing Material Grade
G90
Hazardous Location Application
No
Includes Drive Package
No
Maximum Inlet Air Temperature
250 Degrees F
Corrosion Resistant
Yes
Flange Type
Non-Flanged
Market
Commercial, Industrial, Residential
Spark Resistant Construction Type
Not Rated
For Air Type
General/Clean
Outlet Shape
Rectangular
Resistance Properties
Corrosion Resistant
Wheel Material Finish
Zinc Plated
For Location
Indoor
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
OEM Replacement
No
Number of Discharge Positions
4
Minimum Ambient Temperature
-65 Degrees F
Maximum Motor Horsepower
20 hp
Includes Mounting Hardware
Yes
Mount Type
Multiposition
Minimum Airflow
9,500 cfm
Maximum Static Pressure
4 in wc
Maximum Airflow
12,500 cfm
Chemical Resistant
No
Maximum Fan Speed
1,450 RPM
Assembly
Unassembled
For High-Static Pressure Applications
Yes
Includes Motor
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 18 1/2 in, Minimum Airflow 9,500 cfm, Maximum Airflow 12,500 cfm, Maximum Static Pressure 4 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 18 1/2 in, Number of Inlets 2, Inlet Diameter 15 1/8 in, Outlet Shape Rectangular, Outlet Height 18 7/8 in, Outlet Width 21 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.