Zoro Homepage

Blower, Inline Duct

  • Mfr # 7H718

  • Zoro # G1996312


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
10 1/4 in
Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
115/230
Phase
1
Motor HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H718
Zoro #
G1996312
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 1/4 in
Height (In.)
18 in
Shaft Dia. (In.)
3/4 in
Discharge Height (In.)
10 1/4 in
Bolt Hole Dia. (In.)
7/8 in
Dimension H (In.)
1 1/4 in
Dimension G (In.)
11 3/4 in
Dimension L (In.)
1 in
Dimension A (In.)
21 in
Max. Depth (In.)
23 in
Dimension F (In.)
17 1/2 in
Filter Height (In.)
16 3/4 in
Dimension D (In.)
10 1/4 in
Dimension C (In.)
23 in
Discharge Width (In.)
11 3/16 in
Filter Width (In.)
1 7/8 in
Dimension K (In.)
7/8 in
Dimension J (In.)
1 3/4 in
Dimension M (In.)
16 in
Width (In.)
21 in
Dimension E (In.)
11/16 in
Dimension B (In.)
18 in
Overall Depth
23 in
Inlet Duct Connection Height
16 in
Shaft Diameter
3/4 in
Overall Width
21 in
Wheel Diameter
10 1/4 in
Manufacturer Warranty Length
1 yr Limited
Filter Height
16 3/4 in
Outlet Duct Connection Height
10 1/4 in
Outlet Duct Connection Width
11 1/8 in
Overall Height
18 in
Filter Width
1 7/8 in
Inlet Duct Connection Width
19 in

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
115/230
Phase
1
Motor HP
3/4 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Motor RPM
1,725 RPM
CFM @ 0.125-In. SP
2,115 cfm
CFM @ 0.250-In. SP
2,035 cfm
Mounting Position
All With Shaft Horizontal
Number of Mounting Points
4
Housing Material
Steel
Motor Type
Capacitor-Start
Hz
60 Hz
Max. Ambient Temp. (F)
140 Degrees F
Type
With Drive Package
CFM @ 0.625-In. SP
1,650
CFM @ 0.500-In. SP
1,835 cfm
Wheel Type
Forward-Curved
CFM @ 0.375-In. SP
1,945 cfm
Blower RPM
1,008
Housing Finish
Green Baked Enamel
Bearing Type
Ball
Filter Factor
0.22
Sones @ 0.125-In. SP @ 5 Ft.
11.7
Full Load Amps
11.3/5.5
Filter Rack Stock No.
3F538
Sones @ 0.250-In. SP @ 5 Ft.
11.3
CFM @ 0.750-In. SP
1,400 cfm
Application
Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
For Location
Indoor
For Air Type
Clean
Includes Motor
Yes
Maximum Inlet Air Temperature
140 Degrees F
Airflow @ 0.750 in SP
1,400 cfm
Maximum Static Pressure
3/4 in wc
Compatible Filter Part Number
3F538
Airflow @ 0.500 in SP
1,835 cfm
Nameplate Voltage
115/230V AC
Assembly
Unassembled
Airflow @ 0.375 in SP
1,945 cfm
Current
11.3/5.5 A
Maximum Ambient Temperature
140 Degrees F
Airflow @ 0.625 in SP
1,650 cfm
Housing Material Finish
Baked Enamel
Features
1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
Frequency
60 Hz
Maximum Fan Speed
1,008 RPM
Airflow @ 0.250 in SP
2,035 cfm
Mounting Orientation
Horizontal
Housing Color
Green
Motor Horsepower
3/4 hp
Sound Level
11.3 sones @ 0.250 in SP and 5 ft, 11.7 sones @ 0.125 in SP and 5 ft
Includes Drive Package
Yes
Motor Speed
1,725 RPM
Airflow @ 0.125 in SP
2,115 cfm
Number of Inlets
2

Description

Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.125 in SP 2,115 cfm, Airflow @ 0.250 in SP 2,035 cfm, Airflow @ 0.375 in SP 1,945 cfm, Airflow @ 0.500 in SP 1,835 cfm, Airflow @ 0.750 in SP 1,400 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 11.3 sones @ 0.250 in SP and 5 ft, 11.7 sones @ 0.125 in SP and 5 ft, Wheel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.