Zoro Homepage

Blower, Inline Duct

  • Mfr # 7H720

  • Zoro # G2716935


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
11 9/16 in
Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
115/230
Phase
1
Motor HP
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H720
Zoro #
G2716935
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
11 9/16 in
Filter Height (In.)
18 3/4 in
Dimension K (In.)
7/8 in
Width (In.)
22 1/4 in
Max. Depth (In.)
24 3/4 in
Dimension B (In.)
20 in
Dimension D (In.)
11 3/8 in
Filter Width (In.)
21 1/8 in
Dimension L (In.)
20 1/4 in
Dimension G (In.)
3/8 in
Bolt Hole Dia. (In.)
7/8 in
Dimension H (In.)
1 1/4 in
Discharge Width (In.)
13 1/8 in
Dimension M (In.)
18 in
Height (In.)
20 in
Shaft Dia. (In.)
3/4 in
Dimension C (In.)
24 3/4 in
Dimension J (In.)
1 3/4 in
Dimension F (In.)
18 3/4 in
Discharge Height (In.)
11 3/8 in
Dimension A (In.)
22 1/4 in
Dimension E (In.)
1/8 in
Outlet Duct Connection Height
11 3/8 in
Inlet Duct Connection Height
18 in
Filter Width
21 1/8 in
Filter Height
18 3/4 in
Overall Height
20 in
Wheel Diameter
11 1/2 in
Outlet Duct Connection Width
13 1/8 in
Inlet Duct Connection Width
20 1/4 in
Overall Depth
24 3/4 in
Overall Width
22 1/4 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
3/4 in

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
115/230
Phase
1
Motor HP
1/3 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Sones @ 0.250-In. SP @ 5 Ft.
7.5
Number of Mounting Points
4
Motor Type
Split Phase
Blower RPM
667
Hz
60 Hz
Filter Rack Stock No.
3F539
Mounting Position
All With Shaft Horizontal
Full Load Amps
6.6/3.3
Bearing Type
Ball
Wheel Type
Forward-Curved
Max. Ambient Temp. (F)
140 Degrees F
CFM @ 0.250-In. SP
1,715 cfm
CFM @ 0.375-In. SP
1,350 cfm
CFM @ 0.125-In. SP
1,885 cfm
Housing Material
Steel
Housing Finish
Green Baked Enamel
Type
With Drive Package
Filter Factor
0.109
Motor RPM
1,725 RPM
Sones @ 0.125-In. SP @ 5 Ft.
8.4
Application
Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
Motor Speed
1,725 RPM
Maximum Inlet Air Temperature
140 Degrees F
For Location
Indoor
Current
6.6/3.3 A
Housing Material Finish
Baked Enamel
Maximum Ambient Temperature
140 Degrees F
Airflow @ 0.375 in SP
1,350 cfm
Mounting Orientation
Horizontal
Includes Drive Package
Yes
Maximum Static Pressure
1/4 in wc
Features
1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
Assembly
Unassembled
Housing Color
Green
Nameplate Voltage
115/230V AC
Frequency
60 Hz
Sound Level
7.5 sones @ 0.250 in SP and 5 ft, 8.4 sones @ 0.125 in SP and 5 ft
Maximum Fan Speed
667 RPM
Airflow @ 0.250 in SP
1,715 cfm
Compatible Filter Part Number
3F539
Motor Horsepower
1/3 hp
Airflow @ 0.125 in SP
1,885 cfm
For Air Type
Clean
Includes Motor
Yes
Number of Inlets
2

Description

Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/2 in, Airflow @ 0.125 in SP 1,885 cfm, Airflow @ 0.250 in SP 1,715 cfm, Airflow @ 0.375 in SP 1,350 cfm, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 7.5 sones @ 0.250 in SP and 5 ft, 8.4 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel, Number of Inlets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.