Zoro Homepage

Blower, Inline Duct

  • Mfr # 7H729

  • Zoro # G2776767


product price: $1,282.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
15 1/2 in
Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
115/230
Phase
1
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H729
Zoro #
G2776767
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
15 1/2 in
Bolt Hole Dia. (In.)
7/8 in
Dimension B (In.)
28 in
Discharge Height (In.)
15 7/8 in
Dimension D (In.)
15 7/8 in
Dimension E (In.)
18 5/8 in
Dimension K (In.)
7/8 in
Dimension H (In.)
2 5/8 in
Dimension J (In.)
1 3/4 in
Width (In.)
33 1/2 in
Dimension L (In.)
30 1/2 in
Shaft Dia. (In.)
1 in
Discharge Width (In.)
18 5/8 in
Max. Depth (In.)
32 in
Filter Height (In.)
25 3/4 in
Filter Width (In.)
31 in
Dimension F (In.)
28 in
Dimension G (In.)
1 1/2 in
Height (In.)
28 in
Dimension M (In.)
25 in
Dimension C (In.)
32 in
Dimension A (In.)
33 1/2 in
Filter Width
31 in
Shaft Diameter
1 in
Inlet Duct Connection Width
21 in
Filter Height
25 3/4 in
Outlet Duct Connection Height
15 7/8 in
Overall Depth
32 in
Manufacturer Warranty Length
1 yr Limited
Outlet Duct Connection Width
18 5/8 in
Inlet Duct Connection Height
25 in
Overall Width
33 1/2 in
Wheel Diameter
15 1/2 in
Overall Height
28 in

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
115/230
Phase
1
Motor HP
1 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Sones @ 0.250-In. SP @ 5 Ft.
11.9
Type
With Drive Package
CFM @ 0.125-In. SP
4,425 cfm
CFM @ 0.250-In. SP
4,240 cfm
Filter Factor
0.164
CFM @ 0.500-In. SP
2,700 cfm
Sones @ 0.125-In. SP @ 5 Ft.
12.3
Bearing Type
Ball
Max. Ambient Temp. (F)
140 Degrees F
Number of Mounting Points
4
Hz
60 Hz
Mounting Position
All With Shaft Horizontal
Full Load Amps
15.0/7.4
Filter Rack Stock No.
3F541
CFM @ 0.375-In. SP
3,960 cfm
Housing Material
Steel
Motor RPM
1,725 RPM
Housing Finish
Green Baked Enamel
Wheel Type
Forward-Curved
Blower RPM
528
Motor Type
Capacitor-Start
Application
Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
Current
15/7.4 A
Sound Level
11.9 sones @ 0.250 in SP and 5 ft, 12.3 sones @ 0.125 in SP and 5 ft
Airflow @ 0.375 in SP
3,960 cfm
Motor Horsepower
1 hp
Features
1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
Frequency
60 Hz
Maximum Fan Speed
528 RPM
For Air Type
Clean
Motor Speed
1,725 RPM
Compatible Filter Part Number
3F541
Airflow @ 0.125 in SP
4,425 cfm
Housing Material Finish
Baked Enamel
Number of Inlets
2
For Location
Indoor
Airflow @ 0.500 in SP
2,700 cfm
Includes Motor
Yes
Mounting Orientation
Horizontal
Maximum Ambient Temperature
140 Degrees F
Maximum Inlet Air Temperature
140 Degrees F
Housing Color
Green
Includes Drive Package
Yes
Nameplate Voltage
115/230V AC
Assembly
Unassembled
Maximum Static Pressure
1/2 in wc
Airflow @ 0.250 in SP
4,240 cfm

Description

Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 1/2 in, Airflow @ 0.125 in SP 4,425 cfm, Airflow @ 0.250 in SP 4,240 cfm, Airflow @ 0.375 in SP 3,960 cfm, Airflow @ 0.500 in SP 2,700 cfm, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level 11.9 sones @ 0.250 in SP and 5 ft, 12.3 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.