Zoro Homepage

Blower, Inline Duct

  • Mfr # 7H730

  • Zoro # G1255353


product price: $1,371.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
15 1/2 in
Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
115/230
Phase
1
Motor HP
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H730
Zoro #
G1255353
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
15 1/2 in
Dimension K (In.)
7/8 in
Width (In.)
33 1/2 in
Dimension F (In.)
28 in
Dimension M (In.)
25 in
Filter Width (In.)
31 in
Dimension J (In.)
1 3/4 in
Dimension H (In.)
2 5/8 in
Height (In.)
28 in
Dimension E (In.)
18 5/8 in
Bolt Hole Dia. (In.)
7/8 in
Dimension A (In.)
33 1/2 in
Filter Height (In.)
25 3/4 in
Shaft Dia. (In.)
1 in
Discharge Width (In.)
18 5/8 in
Max. Depth (In.)
32 in
Dimension B (In.)
28 in
Dimension C (In.)
32 in
Dimension L (In.)
30 1/2 in
Dimension D (In.)
15 7/8 in
Discharge Height (In.)
15 7/8 in
Dimension G (In.)
1 1/2 in
Outlet Duct Connection Height
15 7/8 in
Filter Width
31 in
Shaft Diameter
1 in
Filter Height
25 3/4 in
Outlet Duct Connection Width
18 5/8 in
Wheel Diameter
15 1/2 in
Overall Height
28 in
Overall Depth
32 in
Manufacturer Warranty Length
1 yr Limited
Inlet Duct Connection Height
25 in
Inlet Duct Connection Width
21 in
Overall Width
33 1/2 in

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
115/230
Phase
1
Motor HP
1 1/2 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Motor RPM
1,725 RPM
Sones @ 0.125-In. SP @ 5 Ft.
15.2
CFM @ 0.250-In. SP
4,790 cfm
Sones @ 0.250-In. SP @ 5 Ft.
14.7
CFM @ 0.625-In. SP
2,865
Type
With Drive Package
Blower RPM
586
CFM @ 0.375-In. SP
4,600 cfm
Housing Finish
Green Baked Enamel
Full Load Amps
20.4/10.2
Hz
60 Hz
Mounting Position
All With Shaft Horizontal
Filter Factor
0.204
Filter Rack Stock No.
3F541
Number of Mounting Points
4
CFM @ 0.750-In. SP
980 cfm
Max. Ambient Temp. (F)
140 Degrees F
Bearing Type
Ball
CFM @ 0.125-In. SP
4,945 cfm
Motor Type
Capacitor-Start
Housing Material
Steel
CFM @ 0.500-In. SP
4,270 cfm
Wheel Type
Forward-Curved
Application
Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
Includes Motor
Yes
Features
1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
Airflow @ 0.125 in SP
4,945 cfm
Assembly
Unassembled
Airflow @ 0.250 in SP
4,790 cfm
Number of Inlets
2
For Air Type
Clean
Compatible Filter Part Number
3F541
Airflow @ 0.750 in SP
980 cfm
Maximum Static Pressure
3/4 in wc
Housing Material Finish
Baked Enamel
Nameplate Voltage
115/230V AC
Mounting Orientation
Horizontal
Motor Horsepower
1 1/2 hp
Airflow @ 0.625 in SP
2,865 cfm
Frequency
60 Hz
Current
20.4/10.2 A
Housing Color
Green
For Location
Indoor
Sound Level
14.7 sones @ 0.250 in SP and 5 ft, 15.2 sones @ 0.125 in SP and 5 ft
Airflow @ 0.500 in SP
4,270 cfm
Includes Drive Package
Yes
Maximum Inlet Air Temperature
140 Degrees F
Maximum Ambient Temperature
140 Degrees F
Airflow @ 0.375 in SP
4,600 cfm
Motor Speed
1,725 RPM
Maximum Fan Speed
586 RPM

Description

Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 1/2 in, Airflow @ 0.125 in SP 4,945 cfm, Airflow @ 0.250 in SP 4,790 cfm, Airflow @ 0.375 in SP 4,600 cfm, Airflow @ 0.500 in SP 4,270 cfm, Airflow @ 0.750 in SP 980 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level 14.7 sones @ 0.250 in SP and 5 ft, 15.2 sones @ 0.125 in SP and 5 ft, Wheel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.