Zoro Homepage

Blower, Inline Duct

  • Mfr # 7H733

  • Zoro # G2810376


product price: $2,051.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
18 1/2 in
Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
115/230
Phase
1
Motor HP
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H733
Zoro #
G2810376
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
18 1/2 in
Dimension C (In.)
44 in
Dimension L (In.)
35 3/8 in
Dimension D (In.)
1 5/8 in
Discharge Width (In.)
22 5/8 in
Dimension K (In.)
1 1/8 in
Filter Width (In.)
35 7/8 in
Dimension H (In.)
2 3/4 in
Bolt Hole Dia. (In.)
7/8 in
Dimension E (In.)
22 5/8 in
Height (In.)
34 in
Dimension J (In.)
1 3/4 in
Dimension F (In.)
35 in
Filter Height (In.)
32 1/3 in
Dimension B (In.)
34 in
Dimension G (In.)
24 in
Dimension M (In.)
31 5/8 in
Shaft Dia. (In.)
1 in
Discharge Height (In.)
19 5/8 in
Dimension A (In.)
41 1/2 in
Width (In.)
41 1/2 in
Max. Depth (In.)
44 in
Overall Depth
44 in
Outlet Duct Connection Height
19 5/8 in
Outlet Duct Connection Width
22 5/8 in
Filter Height
32 1/4 in
Wheel Diameter
18 1/2 in
Shaft Diameter
1 in
Inlet Duct Connection Height
31 5/8 in
Filter Width
35 7/8 in
Overall Width
41 1/2 in
Inlet Duct Connection Width
35 3/8 in
Overall Height
34 in
Manufacturer Warranty Length
1 yr Limited

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
115/230
Phase
1
Motor HP
1 1/2 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Motor RPM
1,725 RPM
Sones @ 0.125-In. SP @ 5 Ft.
13.8
Max. Ambient Temp. (F)
140 Degrees F
CFM @ 0.500-In. SP
3,820 cfm
Blower RPM
443
Motor Type
Capacitor-Start
Full Load Amps
20.4/10.2
Mounting Position
All With Shaft Horizontal
CFM @ 0.125-In. SP
6,515 cfm
Type
With Drive Package
Housing Finish
Green Baked Enamel
CFM @ 0.250-In. SP
5,960 cfm
Bearing Type
Ball
Hz
60 Hz
Number of Mounting Points
4
Filter Factor
0.155
Wheel Type
Forward-Curved
Sones @ 0.250-In. SP @ 5 Ft.
11.3
Filter Rack Stock No.
3F542
CFM @ 0.375-In. SP
5,220 cfm
Housing Material
Steel
Application
Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
Sound Level
11.3 sones @ 0.250 in SP and 5 ft, 13.8 sones @ 0.125 in SP and 5 ft
Airflow @ 0.500 in SP
3,820 cfm
Airflow @ 0.250 in SP
5,960 cfm
For Location
Indoor
Includes Drive Package
Yes
Housing Material Finish
Baked Enamel
Maximum Fan Speed
443 RPM
Features
1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
Nameplate Voltage
115/230V AC
Assembly
Unassembled
Airflow @ 0.125 in SP
6,515 cfm
Motor Horsepower
1 1/2 hp
Mounting Orientation
Horizontal
Maximum Inlet Air Temperature
140 Degrees F
Motor Speed
1,725 RPM
Includes Motor
Yes
Number of Inlets
2
Maximum Static Pressure
1/2 in wc
Housing Color
Green
For Air Type
Clean
Airflow @ 0.375 in SP
5,220 cfm
Frequency
60 Hz
Current
20.4/10.2 A
Compatible Filter Part Number
3F542
Maximum Ambient Temperature
140 Degrees F

Description

Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/2 in, Airflow @ 0.125 in SP 6,515 cfm, Airflow @ 0.250 in SP 5,960 cfm, Airflow @ 0.375 in SP 5,220 cfm, Airflow @ 0.500 in SP 3,820 cfm, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level 11.3 sones @ 0.250 in SP and 5 ft, 13.8 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.