Zoro Homepage

Blower, Inline Duct

  • Mfr # 7H736

  • Zoro # G2928712


product price: $1,022.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
8 1/16 in
Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
230/460
Phase
3
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H736
Zoro #
G2928712
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
8 1/16 in
Dimension M (In.)
3/8 in
Dimension L (In.)
15 7/8 in
Dimension B (In.)
15 3/8 in
Dimension F (In.)
14 1/2 in
Height (In.)
15 3/8 in
Discharge Height (In.)
8 1/4 in
Filter Height (In.)
14 1/8 in
Width (In.)
18 in
Dimension K (In.)
7/8 in
Dimension A (In.)
18 in
Filter Width (In.)
16 5/8 in
Bolt Hole Dia. (In.)
7/8 in
Dimension E (In.)
3/16 in
Dimension J (In.)
1 1/4 in
Dimension C (In.)
23 in
Dimension G (In.)
5/8 in
Dimension H (In.)
1 1/4 in
Dimension D (In.)
8 1/4 in
Discharge Width (In.)
9 3/16 in
Shaft Dia. (In.)
3/4 in
Max. Depth (In.)
23 in
Outlet Duct Connection Height
8 1/4 in
Overall Width
18 in
Wheel Diameter
8 in
Filter Height
14 1/8 in
Inlet Duct Connection Height
13 3/8 in
Inlet Duct Connection Width
15 7/8 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
15 1/4 in
Outlet Duct Connection Width
9 1/8 in
Overall Depth
23 in
Shaft Diameter
3/4 in
Filter Width
16 5/8 in

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
230/460
Phase
3
Motor HP
1/2 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Mounting Position
All With Shaft Horizontal
Sones @ 0.250-In. SP @ 5 Ft.
17.1
CFM @ 0.750-In. SP
990 cfm
Motor RPM
1,725 RPM
Filter Factor
0.18
Motor Type
Three Phase
Full Load Amps
2.0/1.0
Max. Ambient Temp. (F)
140 Degrees F
Sones @ 0.125-In. SP @ 5 Ft.
17.5
CFM @ 0.125-In. SP
1,345 cfm
Housing Material
Steel
Hz
60 Hz
Housing Finish
Green Baked Enamel
Filter Rack Stock No.
3F537
Number of Mounting Points
4
CFM @ 0.500-In. SP
1,150 cfm
CFM @ 0.375-In. SP
1,215 cfm
CFM @ 0.625-In. SP
1,085
Type
With Drive Package
CFM @ 0.250-In. SP
1,280 cfm
Blower RPM
1,396
Bearing Type
Ball
Wheel Type
Forward-Curved
Application
Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
Maximum Static Pressure
3/4 in wc
Housing Material Finish
Baked Enamel
Housing Color
Green
Maximum Fan Speed
1,396 RPM
For Air Type
Clean
Mounting Orientation
Horizontal
Airflow @ 0.625 in SP
1,085 cfm
Includes Drive Package
Yes
Airflow @ 0.125 in SP
1,345 cfm
Frequency
60 Hz
Sound Level
17.1 sones @ 0.250 in SP and 5 ft, 17.5 sones @ 0.125 in SP and 5 ft
Motor Horsepower
1/2 hp
Airflow @ 0.750 in SP
990 cfm
Number of Inlets
2
Features
1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
Nameplate Voltage
230/460V AC
Maximum Ambient Temperature
140 Degrees F
Maximum Inlet Air Temperature
140 Degrees F
Airflow @ 0.500 in SP
1,150 cfm
Current
2/1 A
Includes Motor
Yes
Motor Speed
1,725 RPM
Assembly
Unassembled
For Location
Indoor
Airflow @ 0.375 in SP
1,215 cfm
Airflow @ 0.250 in SP
1,280 cfm
Compatible Filter Part Number
3F537

Description

Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 8 in, Airflow @ 0.125 in SP 1,345 cfm, Airflow @ 0.250 in SP 1,280 cfm, Airflow @ 0.375 in SP 1,215 cfm, Airflow @ 0.500 in SP 1,150 cfm, Airflow @ 0.750 in SP 990 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 17.1 sones @ 0.250 in SP and 5 ft, 17.5 sones @ 0.125 in SP and 5 ft, Wheel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.