Zoro Homepage

Blower, Inline Duct

  • Mfr # 7H739

  • Zoro # G2629846


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
10 1/4 in
Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
230/460
Phase
3
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H739
Zoro #
G2629846
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 1/4 in
Max. Depth (In.)
23 in
Dimension A (In.)
21 in
Dimension H (In.)
1 1/4 in
Dimension G (In.)
11 3/4 in
Dimension C (In.)
23 in
Width (In.)
21 in
Filter Height (In.)
16 3/4 in
Discharge Height (In.)
10 1/4 in
Dimension M (In.)
16 in
Dimension L (In.)
1 in
Height (In.)
18 in
Dimension K (In.)
7/8 in
Dimension F (In.)
17 1/2 in
Dimension B (In.)
18 in
Bolt Hole Dia. (In.)
7/8 in
Dimension J (In.)
1 3/4 in
Dimension D (In.)
10 1/4 in
Shaft Dia. (In.)
3/4 in
Discharge Width (In.)
11 3/16 in
Dimension E (In.)
11/16 in
Filter Width (In.)
1 7/8 in
Inlet Duct Connection Width
19 in
Manufacturer Warranty Length
1 yr Limited
Overall Depth
23 in
Filter Height
16 3/4 in
Shaft Diameter
3/4 in
Outlet Duct Connection Width
11 1/8 in
Outlet Duct Connection Height
10 1/4 in
Filter Width
1 7/8 in
Overall Height
18 in
Inlet Duct Connection Height
16 in
Overall Width
21 in
Wheel Diameter
10 1/4 in

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
230/460
Phase
3
Motor HP
1/2 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Max. Ambient Temp. (F)
140 Degrees F
Bearing Type
Ball
Filter Factor
0.175
Type
With Drive Package
CFM @ 0.125-In. SP
1,820 cfm
CFM @ 0.500-In. SP
1,390 cfm
CFM @ 0.375-In. SP
1,600 cfm
Housing Material
Steel
Hz
60 Hz
Blower RPM
878
Motor Type
Three Phase
Wheel Type
Forward-Curved
CFM @ 0.625-In. SP
900
Motor RPM
1,725 RPM
Filter Rack Stock No.
3F538
CFM @ 0.250-In. SP
1,725 cfm
Full Load Amps
2.0/1.0
Sones @ 0.250-In. SP @ 5 Ft.
8.4
Housing Finish
Green Baked Enamel
Number of Mounting Points
4
Mounting Position
All With Shaft Horizontal
Sones @ 0.125-In. SP @ 5 Ft.
8.7
Application
Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
Sound Level
8.4 sones @ 0.250 in SP and 5 ft, 8.7 sones @ 0.125 in SP and 5 ft
Motor Horsepower
1/2 hp
Motor Speed
1,725 RPM
For Air Type
Clean
Maximum Fan Speed
878 RPM
Includes Drive Package
Yes
Airflow @ 0.250 in SP
1,725 cfm
For Location
Indoor
Housing Material Finish
Baked Enamel
Nameplate Voltage
230/460V AC
Maximum Ambient Temperature
140 Degrees F
Number of Inlets
2
Maximum Static Pressure
1/2 in wc
Mounting Orientation
Horizontal
Airflow @ 0.625 in SP
900 cfm
Current
2/1 A
Assembly
Unassembled
Airflow @ 0.375 in SP
1,600 cfm
Airflow @ 0.500 in SP
1,390 cfm
Includes Motor
Yes
Airflow @ 0.125 in SP
1,820 cfm
Compatible Filter Part Number
3F538
Frequency
60 Hz
Housing Color
Green
Features
1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
Maximum Inlet Air Temperature
140 Degrees F

Description

Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.125 in SP 1,820 cfm, Airflow @ 0.250 in SP 1,725 cfm, Airflow @ 0.375 in SP 1,600 cfm, Airflow @ 0.500 in SP 1,390 cfm, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 8.4 sones @ 0.250 in SP and 5 ft, 8.7 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.