Zoro Homepage

Blower, Inline Duct

  • Mfr # 7H753

  • Zoro # G2895015


product price: $1,614.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
15 1/2 in
Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
230/460
Phase
3
Motor HP
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H753
Zoro #
G2895015
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
15 1/2 in
Discharge Height (In.)
15 7/8 in
Dimension B (In.)
28 in
Width (In.)
33 1/2 in
Shaft Dia. (In.)
1 in
Dimension D (In.)
15 7/8 in
Height (In.)
28 in
Max. Depth (In.)
32 in
Filter Height (In.)
25 3/4 in
Dimension F (In.)
28 in
Dimension A (In.)
33 1/2 in
Dimension E (In.)
18 5/8 in
Bolt Hole Dia. (In.)
7/8 in
Dimension L (In.)
30 1/2 in
Dimension M (In.)
25 in
Filter Width (In.)
31 in
Dimension G (In.)
1 1/2 in
Dimension C (In.)
32 in
Dimension H (In.)
2 5/8 in
Dimension J (In.)
1 3/4 in
Discharge Width (In.)
18 5/8 in
Dimension K (In.)
7/8 in
Filter Width
31 in
Overall Width
33 1/2 in
Outlet Duct Connection Width
18 5/8 in
Inlet Duct Connection Width
21 in
Overall Height
28 in
Shaft Diameter
1 in
Overall Depth
32 in
Outlet Duct Connection Height
15 7/8 in
Inlet Duct Connection Height
25 in
Filter Height
25 3/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
15 1/2 in

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
230/460
Phase
3
Motor HP
1 1/2 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Bearing Type
Ball
CFM @ 0.375-In. SP
4,880 cfm
Blower RPM
614
CFM @ 0.625-In. SP
4,080
Mounting Position
All With Shaft Horizontal
Type
With Drive Package
Hz
60 Hz
Number of Mounting Points
4
Housing Finish
Green Baked Enamel
Filter Rack Stock No.
3F541
Motor RPM
1,725 RPM
Max. Ambient Temp. (F)
140 Degrees F
Full Load Amps
5.0/2.5
Wheel Type
Forward-Curved
CFM @ 0.500-In. SP
4,625 cfm
CFM @ 0.750-In. SP
1,660 cfm
Motor Type
Three Phase
Housing Material
Steel
Application
Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
Airflow @ 0.500 in SP
4,625 cfm
Number of Inlets
2
Compatible Filter Part Number
3F541
Motor Speed
1,725 RPM
Airflow @ 0.625 in SP
4,080 cfm
Features
1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
Current
5/2.5 A
Frequency
60 Hz
Maximum Fan Speed
614 RPM
Mounting Orientation
Horizontal
Housing Color
Green
Motor Horsepower
1 1/2 hp
Housing Material Finish
Baked Enamel
Includes Motor
Yes
For Air Type
Clean
Airflow @ 0.375 in SP
4,880 cfm
Maximum Ambient Temperature
140 Degrees F
For Location
Indoor
Maximum Static Pressure
3/4 in wc
Maximum Inlet Air Temperature
140 Degrees F
Includes Drive Package
Yes
Airflow @ 0.750 in SP
1,660 cfm
Assembly
Unassembled
Nameplate Voltage
230/460V AC

Description

Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 1/2 in, Airflow @ 0.375 in SP 4,880 cfm, Airflow @ 0.500 in SP 4,625 cfm, Airflow @ 0.750 in SP 1,660 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Number of Inlets 2, Nameplate Voltage 230/460V AC, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.