Zoro Homepage

Blower, Inline Duct

  • Mfr # 7H760

  • Zoro # G0490691


product price: $2,233.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
18 1/2 in
Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
230/460
Phase
3
Motor HP
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H760
Zoro #
G0490691
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
18 1/2 in
Discharge Width (In.)
22 5/8 in
Dimension E (In.)
22 5/8 in
Filter Width (In.)
35 7/8 in
Filter Height (In.)
32 1/3 in
Dimension M (In.)
31 5/8 in
Max. Depth (In.)
44 in
Dimension F (In.)
35 in
Shaft Dia. (In.)
1 in
Dimension H (In.)
2 3/4 in
Dimension K (In.)
1 1/8 in
Dimension L (In.)
35 3/8 in
Bolt Hole Dia. (In.)
7/8 in
Dimension A (In.)
41 1/2 in
Discharge Height (In.)
19 5/8 in
Dimension C (In.)
44 in
Width (In.)
41 1/2 in
Height (In.)
34 in
Dimension J (In.)
1 3/4 in
Dimension D (In.)
1 5/8 in
Dimension B (In.)
34 in
Dimension G (In.)
24 in
Shaft Diameter
1 in
Filter Width
35 7/8 in
Outlet Duct Connection Height
19 5/8 in
Outlet Duct Connection Width
22 5/8 in
Inlet Duct Connection Height
31 5/8 in
Overall Width
41 1/2 in
Filter Height
32 1/4 in
Overall Height
34 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
18 1/2 in
Inlet Duct Connection Width
35 3/8 in
Overall Depth
44 in

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
230/460
Phase
3
Motor HP
5 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Bearing Type
Ball
Mounting Position
All With Shaft Horizontal
Number of Mounting Points
4
Hz
60 Hz
CFM @ 1.000-In. SP
6,550
CFM @ 0.375-In. SP
9,325 cfm
Sones @ 0.125-In. SP @ 5 Ft.
30
Wheel Type
Forward-Curved
Full Load Amps
13.0/6.5
Sones @ 0.250-In. SP @ 5 Ft.
27
CFM @ 0.500-In. SP
8,950 cfm
Max. Ambient Temp. (F)
140 Degrees F
Housing Finish
Green Baked Enamel
Type
With Drive Package
Housing Material
Steel
Filter Factor
0.25
CFM @ 0.750-In. SP
8,025 cfm
CFM @ 0.250-In. SP
9,680 cfm
Filter Rack Stock No.
3F542
Blower RPM
654
CFM @ 0.625-In. SP
8,520
Motor Type
Three Phase
CFM @ 0.125-In. SP
10,000 cfm
Motor RPM
1,755 RPM
Application
Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
Housing Material Finish
Baked Enamel
Compatible Filter Part Number
3F542
Includes Drive Package
Yes
Includes Motor
Yes
Airflow @ 1.000 in SP
6,550 cfm
Airflow @ 0.750 in SP
8,025 cfm
Airflow @ 0.500 in SP
8,950 cfm
Airflow @ 0.250 in SP
9,680 cfm
Nameplate Voltage
230/460V AC
Airflow @ 0.375 in SP
9,325 cfm
Airflow @ 0.125 in SP
10,000 cfm
Airflow @ 0.625 in SP
8,520 cfm
Features
1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
Maximum Fan Speed
654 RPM
Maximum Static Pressure
1 in wc
Housing Color
Green
For Location
Indoor
Maximum Ambient Temperature
140 Degrees F
Frequency
60 Hz
For Air Type
Clean
Motor Horsepower
5 hp
Mounting Orientation
Horizontal
Sound Level
27 sones @ 0.250 in SP and 5 ft, 30 sones @ 0.125 in SP and 5 ft
Maximum Inlet Air Temperature
140 Degrees F
Current
13/6.5 A
Motor Speed
1,755 RPM
Number of Inlets
2
Assembly
Unassembled

Description

Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/2 in, Airflow @ 0.125 in SP 10,000 cfm, Airflow @ 0.250 in SP 9,680 cfm, Airflow @ 0.375 in SP 9,325 cfm, Airflow @ 0.500 in SP 8,950 cfm, Airflow @ 0.750 in SP 8,025 cfm, Airflow @ 1.000 in SP 6,550 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 1 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.