Zoro Homepage

Blower, Inline Duct

  • Mfr # 9020106

  • Zoro # G2506682


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
8 1/16 in
Max. Inlet Temp. (Deg. F)
140 Degrees F
Rotation
CW/CCW
Wheel Material
Steel
Max. Ambient Temp. (F)
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020106
Zoro #
G2506682
UPC #
062345338446
Country of Origin
Canada

Dimensions

Wheel Dia. (In.)
8 1/16 in
Filter Height (In.)
14 1/8 in
Dimension J (In.)
1 1/4 in
Dimension C (In.)
23 in
Dimension E (In.)
9 3/16 in
Dimension B (In.)
15 3/8 in
Dimension D (In.)
8 1/4 in
Dimension H (In.)
1 1/4 in
Dimension M (In.)
13 3/8 in
Height (In.)
15 3/8 in
Filter Width (In.)
16 5/8 in
Dimension K (In.)
7/8 in
Dimension A (In.)
18 in
Dimension F (In.)
14 1/2 in
Dimension G (In.)
9 5/8 in
Shaft Dia. (In.)
3/4 in
Max. Depth (In.)
23 in
Discharge Width (In.)
9 3/16 in
Bolt Hole Dia. (In.)
7/8 in
Dimension L (In.)
15 7/8 in
Width (In.)
18 in
Discharge Height (In.)
8 1/4 in
Overall Width
18 in
Overall Height
15 1/4 in
Overall Depth
23 in
Outlet Duct Connection Width
9 1/8 in
Wheel Bore Diameter
3/4 in
Filter Height
14 1/8 in
Filter Width
16 5/8 in
Shaft Diameter
3/4 in
Inlet Duct Connection Height
13 3/8 in
Wheel Diameter
8 in
Outlet Duct Connection Height
8 1/4 in
Inlet Diameter
6 5/8 in
Inlet Duct Connection Width
15 7/8 in

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Rotation
CW/CCW
Wheel Material
Steel
Item
Blower
Max. Ambient Temp. (F)
140 Degrees F
Wheel Type
Forward-Curved
Housing Finish
Green Baked Enamel
Number of Mounting Points
4
Type
Less Drive Package
CFM Range
700 to 1345 @ 0.0 in SP
Mounting Position
All With Shaft Horizontal
Filter Factor
0.115
Motor HP Range
1/6 to 1/2
RPM Range
807 to 1396
Housing Material
Steel
Bearing Type
Ball
Filter Rack Stock No.
3F537
Drive Type
Belt Drive
Application
Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
Features
1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
Maximum Static Pressure
2 1/2 in wc
Maximum Motor Horsepower
3/4 hp
Number of Inlets
2
Housing Color
Green
Housing Material Finish
Baked Enamel
Maximum Inlet Air Temperature
140 Degrees F
Minimum Fan Speed
807 RPM
Maximum Airflow
1,400 cfm
Maximum Ambient Temperature
140 Degrees F
Assembly
Unassembled
For Location
Indoor
Compatible Filter Part Number
3F537
Mounting Orientation
Horizontal
For Air Type
Clean
Maximum Fan Speed
1,396 RPM
Includes Drive Package
No
Minimum Airflow
700 cfm
Minimum Motor Horsepower
1/8 hp
Includes Filter
Yes
Spark Resistant Construction Type
Not Rated
AMCA Fan Class
Not Rated

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 8 in, Minimum Airflow 700 cfm, Maximum Airflow 1,400 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Number of Inlets 2, Inlet Diameter 6 5/8 in, Outlet Duct Connection Height 8 1/4 in, Outlet Duct Connection Width 9 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.