Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collar Adaptor, 20 In

  • Mfr # CA20

  • Zoro # G6919744


product price: $182.99
/ea
Free Shipping & Returns

Key Features

For Use With
U20-1HD and U20-4HD
Includes
Spring Clips
Compatible Manufacturer Model Number
U20-1HD, U20-4HD
For Hose Diameter
20 in
Inside Diameter
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA20
Zoro #
G6919744
UPC #
062345338439
Country of Origin
Canada

Dimensions

For Hose Diameter
20 in
Inside Diameter
20 in

Details

Item
Collar Adaptor
For Use With
U20-1HD and U20-4HD
Includes
Spring Clips
Compatible Manufacturer Model Number
U20-1HD, U20-4HD

Description

Collar Adaptor, Compatible Grainger Part Number 23N608, Compatible Manufacturer Model Number U20-1HD, U20-4HD, For Hose Diameter 20 in, Includes Spring Clips, Inside Diameter 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.