Zoro Homepage

Flexible Hose, 18In x 20 Ft

  • Mfr # H18BC

  • Zoro # G8489792


product price: $270.99
/ea
Free Shipping & Returns

Key Features

For Use With
U18-1, U18-1HD, U18-4 andU18-4HD
Includes
Quick Release Buckle; Outlet Ring
Overall Length
20 ft
Compatible Manufacturer Model Number
U18-1, U18-1HD, U18-4, U18-4HD
Inside Diameter
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18BC
Zoro #
G8489792
UPC #
062345275970
Country of Origin
China

Dimensions

Overall Length
20 ft
Inside Diameter
18 in

Details

Item
Flexible Hose
For Use With
U18-1, U18-1HD, U18-4 andU18-4HD
Includes
Quick Release Buckle; Outlet Ring
Compatible Manufacturer Model Number
U18-1, U18-1HD, U18-4, U18-4HD

Description

Flexible Hose, Compatible Grainger Part Number 23N605, 23N607, Compatible Manufacturer Model Number U18-1, U18-1HD, U18-4, U18-4HD, Includes Quick Release Buckle; Outlet Ring, Inside Diameter 18 in, Overall Length 20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.