Zoro Homepage

Rack, Filter

  • Mfr # 9020004

  • Zoro # G2854354


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Max. Inlet Temp. (Deg. F)
140 Degrees F
Dimension S (In.)
2 in
Filter Height (In.)
21 3/4 in
Housing Material
Steel
Dimension P (In.)
21 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020004
Zoro #
G2854354
UPC #
062345338538
Country of Origin
Canada

Dimensions

Dimension S (In.)
2 in
Filter Height (In.)
21 3/4 in
Dimension P (In.)
21 1/8 in
Filter Width (In.)
25 7/8 in
Width (In.)
25 7/8 in
Dimension N (In.)
25 1/8 in
Height (In.)
21 3/4 in
Max. Depth (In.)
4 in
Overall Depth
4 in
Overall Height
21 3/4 in
Filter Width
25 7/8 in
Filter Height
21 3/4 in
Overall Width
25 3/4 in

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Item
Filter Rack
Housing Material
Steel
Max. Ambient Temp. (F)
140 Degrees F
Filter Factor
0.02
For Use With
200 Series Duct Blower, 9200 Series Duct Blowers, IDB, IDB-X
Maximum Inlet Air Temperature
140 Degrees F
Product Type
Filter Rack
Housing Material Finish
Powder Coated
Includes Mounting Hardware
Yes
Material
Steel
Filter Media
Meshed Aluminum

Description

Filter Rack, Product Type Filter Rack, For Use With 200 Series Duct Blower, 9200 Series Duct Blowers, IDB, IDB-X, Material Steel, Filter Media Meshed Aluminum, Overall Height 21 3/4 in, Filter Factor 0.02, Overall Width 25 3/4 in, Overall Depth 4 in, Maximum Inlet Air Temperature 140 Degrees F, Compatible with Grainger Part Number 3F534, 7H723, 7H724, 7H725, 7H726, 7H727, 7H745, 7H746, 7H747, 7H748, 7H749, Filter Height 21 3/4 in, Filter Width 25 7/8 in, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.