Zoro Homepage

Rack, Filter, Filter Factor: 0.009

  • Mfr # 9020005

  • Zoro # G3478614


product price: $242.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Max. Inlet Temp. (Deg. F)
140 Degrees F
Max. Depth (In.)
4 in
Dimension N (In.)
30 5/8 in
Max. Ambient Temp. (F)
140 Degrees F
Width (In.)
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020005
Zoro #
G3478614
UPC #
062345338545
Country of Origin
Canada

Dimensions

Max. Depth (In.)
4 in
Dimension N (In.)
30 5/8 in
Width (In.)
31 in
Dimension S (In.)
2 in
Height (In.)
25 3/4 in
Filter Height (In.)
25 3/4 in
Dimension P (In.)
25 1/8 in
Filter Width (In.)
31 in
Overall Height
25 3/4 in
Filter Height
25 3/4 in
Filter Width
31 in
Overall Depth
4 in
Overall Width
31 in

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Item
Filter Rack
Max. Ambient Temp. (F)
140 Degrees F
Filter Factor
0.009
Housing Material
Steel
For Use With
200 Series Duct Blower, 9200 Series Duct Blowers, IDB, IDB-X
Maximum Inlet Air Temperature
140 Degrees F
Product Type
Filter Rack
Material
Steel
Housing Material Finish
Powder Coated
Includes Mounting Hardware
Yes
Filter Media
Meshed Aluminum

Description

Filter Rack, Product Type Filter Rack, For Use With 200 Series Duct Blower, 9200 Series Duct Blowers, IDB, IDB-X, Material Steel, Filter Media Meshed Aluminum, Overall Height 25 3/4 in, Filter Factor 0.009, Overall Width 31 in, Overall Depth 4 in, Maximum Inlet Air Temperature 140 Degrees F, Compatible with Grainger Part Number 3F535, 7H728, 7H729, 7H730, 7H731, 7H750, 7H751, 7H752, 7H753, 7H754, 7H755, Filter Height 25 3/4 in, Filter Width 31 in, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.